Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy-Duty Water Wand Squeegee, 30" Wide - UNGHM750
See all 262 items in product family

Heavy-Duty Water Wand Squeegee, 30" Wide - UNGHM750

Item #: WBB28467

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $23.61 ea.
2 $19.76 ea.
3+ $18.47 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Heavy-Duty Water Wand Squeegee, 30" Wide

Water Wand Heavy-Duty Squeegee
Digs deep into tile crevices and uneven surfaces to remove liquids, leaving floor finger dry. Removes dirt from grout. Heavy-duty rust-resistant galvanized steel socket accepts any tapered handle (not included).
Constructed of heavy-duty galvanized steel and features a splashguard. Dual moss black natural foam rubber blade.
30" Wide

Product Specifications

    • BRANDUnger
    • CONSTRUCTION--
    • LENGTH INCHES--
    • MANUFACTURERS PART NUMBERUNGHM750
    • PACKAGE QUANTITY1
    • TYPEStraight Squeegee
    • WIDTH INCHES30
    • COLOR FINISH--
    • DESCRIPTIONWater Wand Heavy Duty
    • STYLEHeavy Duty
    • CLEANING WIDTH30

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Squeegee

Your review: Was looking for a window squeegee, donated to local elementary school!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:66