Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pledge® Furniture Polish Lemon Scent, 12.5 Oz. Aerosol 12/Case - DRACB723725CT

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Pledge® Furniture Polish Lemon Scent, 12.5 Oz. Aerosol 12/Case - DRACB723725CT

Item #: WBB56813

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $121.11 Save up to 49%
Qty Price
1 $62.95 ea.
2+ $61.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Pledge® Furniture Polish - Lemon 9-3/4-oz. Can

Gentle cleansing conditioners remove fingerprints, smudges and dirt from wood furniture, cabinets, paneling, vinyl and leather. Shines, dusts, polishes, protects in one easy step. Anti-Dust® formula with Allergen TrappersTM keeps surfaces dust-free longer. Leaves no waxy buildup. Aerosols-no CFCs. Lemon scent. 9-3/4-oz. aerosol can. Sold 12 cans per case.
Documents

Documents are in PDF format

Product Specifications

    • BRANDPledge
    • MANUFACTURERS PART NUMBERDRK CB003995
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE9.75 oz. Aerosol Can
    • DESCRIPTIONFurniture Polish

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed