Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pledge Lemon Wet Wipes 7" X 10", 24 Wipes/Pack - DRACB728072PK

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Pledge Lemon Wet Wipes 7" X 10", 24 Wipes/Pack - DRACB728072PK

Item #: WBB28742

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $12.73 ea.
2 $8.88 ea.
3+ $7.58 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Pledge Lemon Scent Cloth Wet Wipes 7" X 10", 24 Wipes/Pack - DRACB728072PK
Premoistened to clean, polish and protect furniture. Wipes leave a natural, protective shine with no wax buildup. Brings out the natural beauty every time you clean. Lemon scent. 18 wipes per pack.

Product Specifications

    • BRANDPledge
    • DEPTH INCHES10
    • MANUFACTURERS PART NUMBERDRACB728072PK
    • PACKAGE QUANTITY1 Pack/Case
    • SIZE TYPE24 Wipes/Pack
    • WIDTH INCHES7
    • DESCRIPTIONFurniture Wipes
    • SIZE7" x 10"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.181.242:24