Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EZ-Chill® Self-Service Center, 8"h x 12 3/4"w x 16 1/4"d
See all 10 items in product family

EZ-Chill® Self-Service Center, 8"h x 12 3/4"w x 16 1/4"d

Item #: WBB378360

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 526.00
Product Information
Customer Review
Product Q&A
EZ-Chill® Self-Service Center

EZ–Chill® Self–Service Centers are perfect for use at sandwich bars, catered events and remote food locations where time–temperature abuse is an issue. No electricity is required offering maximum portability.

  • Each center includes ice liners for use with EZ–Chill® packs or ice to keep condiments cold.
  • Flex–Lid System allows multiple lid positions.
  • Interchangeable food pans.
  • Centers offer maximum capacity with minimal counter space.
  • Stainless steel design is durable and offers years of use.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERFP9125FL
    • DESCRIPTIONEZ-Chill®' Self-Service Center
    • WIDTH INCHES12-3/4
    • DEPTH INCHES16-1/4
    • HEIGHT INCHES8
    • PACKAGE QUANTITY1
    • COMPARTMENT SIZE(3) 1/9 Pans, (2) 1/6 Pans
    • NUMBER OF COMPARTMENTS5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!