Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Server 79890 - Insulated Bar, 2 Stainless Steel Pumps & 2 Deep Fountain Jars
See all 17 items in product family

Server 79890 - Insulated Bar, 2 Stainless Steel Pumps & 2 Deep Fountain Jars

Item #: WB242811

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 410.95
Product Information
Customer Review
Product Q&A
Accessories
Server Insulated Bar w/ (2) Stainless Steel Pumps & (2) Deep Fountain Jars

This insulated bar combo features stainless steel pumps that can dispense thick products with particulates, which typically require chilling. This model includes two stainless steel pumps(#242805) and deep plastic fountain jars (#242795). The brushed finish base reduces the visibility of fingerprints and may be cooled with one Eutectic Ice Pack per jar (#94013 or #94141). Ice packs jars are sold separately.

The stainless steel pumps dispense a 1ΒΌ oz (37 mL) serving per stroke with the option to reduce the portion size in 1/8 oz (3.7 mL) increments, using the supplied gauging collars. Black knobs are standard. Pumps dispense thick and particulate condiments.



Product Specifications

    • BRANDServer Products
    • MANUFACTURERS PART NUMBER79890
    • DESCRIPTIONInsulated Bar w/ (2) Pumps & Jars
    • WIDTH INCHES10-7/8
    • DEPTH INCHES8-13/16
    • HEIGHT INCHES19-3/8
    • CAPACITY(2) 3-1/2 Qt Jars
    • COLOR FINISHStainless Steel
    • PACKAGE QUANTITY1
    • WEIGHT LBS.24
    • MANUFACTURER'S WARRANTY2-Year Parts & Labor
    • FITS(2) Deep Fountain Jars
    • PUMPS, JARS & COVERSInsulated Bar, (2) Pumps, (2) Deep Fountain Jars
    • APPROVALNSF
    • DISPENSESThick, Particulates

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed