Thermostat Limit Switches
Availability
Brand
Depth
Width
Height
Color
Price
Related Products
The TA155 manual changeover thermostat is designed for use in HVAC systems including two or four-pipe fan coil applications or other installations requiring manual switching between heating and cooling. Solid state accuracy offers comfort and efficiency while contemporary styling complements room decor. Advanced self-configuring circuitry allows the T155 electronic thermostat to be applied directly to input voltages from 24 to 277 VAC , 50 or 60Hz. T h e r m o s t at outputs are suitable for connection to relays, valves and similar pilot duty loads. The system and fan switches will handle ...
Non-Programmable Thermostat, Heat, Cool, Off, Auto, 24 VAC The thermostat provides indoor temperature control for various office, residential, and commercial applications. The thermostat has a heat/cool setting allowing you to adjust the temperature for easy climate control. The backlit LCD display allows you to easily read the temperature settings in dark or dimly lit areas. The 6 wiring terminals are located on the back of the thermostat to support different mode types. The batteries must be installed with the correct polarity and battery type for proper unit functionality. Includes 2 ...
Non-Programmable Thermostat 24V Heat Only This thermostat is designed to support indoor temperature control for residential, office, and other related environments. The adjustable design allows you to easily raise the climate with the push of a button. The electrical connection recommends adding a 1A fuse in the line circuit for added protection. Be sure to disconnect the power supply prior to accessing or replacing the batteries. Includes two mounting holes and wall anchors for easy installation and a low-battery indicator. White color finish.
PECO Fan Coil Thermostat, Model TA155-046 Features: T155 manual changeover fan coil thermostat designed for use in HVAC systems with 2/4 pipe fan coil applications Handles automatic internal switching between heating and cooling Has advanced self-configuring circuitry allowing contractors to install itdirectly to input voltages from 24 to 277 VAC, 50 or 60 Hz HEAT-OFF-COOL System Switch 3-speed fan switch 1 Heat, 1 Cool Stage Accepts 24 to 277 VAC Connections: Wireleads Fan Continuous operation 5 Year Limited Warranty
Summit FS30LVAC Compact Vaccine Storage All-Freezer with Digital Thermostat, 1.8 Cu.Ft. Capacity The Accucold° VAC Series freezers are specially designed to store sensitive medical and pharmaceutical materials under the proper conditions, with innovative construction for temperature stability and user-friendly features for added convenience. The FS30LVAC is a compact all-freezer designed to operate at -20°C, the ideal temperature for long-term storage of select sensitive materials. The 1.8 cu.ft. manual defrost interior offers static cooling for stable results. Removable wire ...