Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Allied Metal Spinning SRPS9 - Round Baking Pan, 9" ID x 1-7/8"H, 22 Ga. Steel, Non-Stick

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

Allied Metal Spinning SRPS9 - Round Baking Pan, 9" ID x 1-7/8"H, 22 Ga. Steel, Non-Stick

Item #: WBB680998

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($82.35)

Price: $16.47
Product Information
Product Q&A
Round Baking Pan, 9"ID x 1-7/8"H, 22 Ga. Steel, Non-Stick - SRPS9

The Black Buster℠ line of pans was designed for high volume pizza operations. All Black Buster℠ pans are treated with a food approved non-stick coating and are conducive to even heating, easy cleaning and require minimal pan preparation.

Product Specifications

    • BRANDAllied Metal Spinning
    • MANUFACTURERS PART NUMBERSRPS9
    • DESCRIPTIONNon-Stick Round Baking Pan
    • WIDTH INCHES--
    • DEPTH INCHES--
    • DIAMETER INCHES9
    • HEIGHT INCHES1-7/8
    • CONSTRUCTIONSteel
    • TYPENon-Stick
    • PACKAGE QUANTITY1
    • SHAPERound
    • STYLEStraight Side
    • COLORBlack

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.