Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft HA80012 - Cake Pan Set, Straight Sided, 6 Piece Set, 2" Deep, Solid
See all 39 items in product family

American Metalcraft HA80012 - Cake Pan Set, Straight Sided, 6 Piece Set, 2" Deep, Solid

Item #: WBB550476

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($125.90)

Price: $62.95
Product Information
Customer Review
Product Q&A
Cake Pan Set, Straight Sided, 6 Piece Set, 2" Deep, Solid

Straight sided cake pan set, 2" Deep 18 Ga., 1 mm Set includes 1 Each 6", 8", 10", 12", 14" & 16" (1 Each 15.2, 20.3, 25.4, 30.5, 35.6 & 40.6 cm x 5.1 deep)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURERS PART NUMBERHA80012
    • DEPTH INCHES2
    • DIAMETER INCHES6,8,10,12,14,16
    • CONSTRUCTIONAluminum
    • TYPECake Pan Set
    • STYLEStraight Sided

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!