Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Allied Metal Spinning CCPSETA73 - Cheesecake Pan, 7" ID x 3", Removable Bottom, Anodized Hard Coat

Rollover image to zoom in

Click image to enlarge

See all 132 items in product family

Allied Metal Spinning CCPSETA73 - Cheesecake Pan, 7" ID x 3", Removable Bottom, Anodized Hard Coat

Item #: WBB683294

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($74.56)

Price: $18.64
Product Information
Product Q&A
Cheesecake Pan, 7" ID X 3", With Removable Bottom, Straight Sided, Anodized Hard Coat

All CCP sets consist of a pan and an insert. All weights and measurements are approximations and should be used only as a guide.

Product Specifications

    • BRANDAllied Metal Spinning
    • MANUFACTURERS PART NUMBERCCPSETA73
    • DESCRIPTIONCake Pan Removable Bottom
    • DIAMETER INCHES7
    • HEIGHT INCHES3
    • CONSTRUCTION16 Gauge Aluminum
    • TYPERemovable Bottom
    • PACKAGE QUANTITY1
    • STYLEAnodized Hard Coat

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.