Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mini Pie Pans, 5" Top Od X 3" Bottom Od X 1-1/4" - Min Qty 27

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Mini Pie Pans, 5" Top Od X 3" Bottom Od X 1-1/4" - Min Qty 27

Item #: WBB682861

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 27 ($88.56)

Price: $3.28
Product Information
Product Q&A
Mini Pie Pans, 5" Top OD X 3" Bottom Od X 1-1/4"

Miniature pie pans re ideal for individual desserts, portion control and calorie conscious baking. Tapered design, fully nesting, tin plates.

Product Specifications

    • BRANDAllied Metal Spinning
    • MANUFACTURERS PART NUMBERJP5125
    • DESCRIPTIONPie Pan
    • DEPTH INCHES1-1/4
    • DIAMETER INCHES5
    • CONSTRUCTIONTin Plate
    • PACKAGE QUANTITY1
    • BOTTOM DIMENSION INCHES3
    • STYLEMini
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.