Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Allied Metal Spinning SPEHALF - Pan Extender, 10-3/4" x 15-1/2" x 2-3/8", 1/2 Size

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Allied Metal Spinning SPEHALF - Pan Extender, 10-3/4" x 15-1/2" x 2-3/8", 1/2 Size

Item #: WBB680866

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($83.92)

Price: $41.96
Product Information
Product Q&A
Pan Extender, 10-3/4" X 15-1/2" X 2-3/8", 1/2 Size

Fabricated from heavy duty stainless steel, the Allied Metal Bun/Sheet Pan Extender enables the baker to build a higher cake by extending the sides of the underlying sheet pan. All Allied Metal Bun/Sheet Pan Extenders are manufactured from two strips of deburred stainless steel and therefore are not "joined" at the corners. This type of construcion prevents breakage resulting from weak corners. The stainless steel ensures that the extender will not discolor, chip or lose it's structural integrity.

Product Specifications

    • BRANDAllied Metal Spinning
    • MANUFACTURERS PART NUMBERSPEHALF
    • DESCRIPTIONPan Extender
    • WIDTH INCHES10-3/4
    • HEIGHT INCHES2-3/8
    • PACKAGE QUANTITY1
    • STYLEHalf Size
    • LENGTH INCHES15-1/2
    • PAN SIZE INCHES10-3/4 x 15-1/2 x 2-3/8
    • PAN SIZE10-3/4 x 15-1/2 x 2-3/8 inches

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.