Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cookware


(3,250 Items)
Sub Category
Baking Molds (556)
Remove
Eurodib/ Silikomart - Uniflex Silicone - Big Star Mold 10 1/4'' Dia.
Remove

      Items
Eurodib/ Silikomart - Uniflex Silicone - Big Star Mold 10 1/4'' Dia. Eurodib/ Silikomart - Uniflex Silicone - Big Star Mold 10 1/4'' Dia.


Eurodib/ Silikomart - Uniflex Silicone - Big Star Mold 10 1/4'' Dia.
Eurodib/ Silikomart - Uniflex Silicone - Big Star Mold 10 1/4'' Dia.
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB284058
Price: $17.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Eurodib/ Silikomart - Uniflex Silicone - Big Star Mold 10 1/4'' Dia.

Uniflex Molds are ideal for the preparation of sweet and salty biscuits, cookies, cakes, pies, chocolate and more. Very easy to clean, hygienic.

Product Specifications
WIDTH INCHES --
HEIGHT INCHES 2
COLOR FINISH Red
BRAND SILIKOMART
CONSTRUCTION Siliconflex
DESCRIPTION Big Star Mold
PACKAGE QUANTITY 1
MANUFACTURER PART NUMBER SFT202
GIFT ITEM Yes
DIAMETER INCHES 10-1/4
LENGTH INCHES --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Eurodib/ Silikomart - Siliconflex Silicone Mold - Half-Spheres 1.96'' Dia.

Eurodib/ Silikomart - Siliconflex Silicone Mold - Half-Spheres 1.96'' Dia.

From $14.75
More Info
Add to Cart
Eurodib/ Silikomart - Siliconflex Silicone Mold - Cake 1.14'' x 3.11"

Eurodib/ Silikomart - Siliconflex Silicone Mold - Cake 1.14'' x 3.11"

From $14.25
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)