Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft CIPR42 - Baking Dish, 8.3 Oz., 4" Diameter x 2"H, Small, Round, Cast Iron
See all 14 items in product family

American Metalcraft CIPR42 - Baking Dish, 8.3 Oz., 4" Diameter x 2"H, Small, Round, Cast Iron

Item #: WBB552293

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($107.80)

Price: $26.95
Product Information
Customer Review
Product Q&A
Baking Dish, 8.3 oz., 4" Diameter X 2"H, Small, Round, Cast Iron

Cast Iron individual serving pots In 5 great styles, these mini pots & pans are just adorable for individual heated servings. Hand wash only. Casserole with Lid 4" Dia. (5" with Handles) x 2" H (3" with Lid) (10.2 (12.7 with Handles) x 5.1 (7.6 with Lid) cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURERS PART NUMBERCIPR42
    • WIDTH INCHES4
    • HEIGHT INCHES2
    • CAPACITY8 Oz
    • CONSTRUCTIONCast Iron
    • COLOR(S)Black
    • LENGTH INCHES4
    • STYLERound Casserole Pot
    • GIFT ITEMYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!