Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!
Log In
|
Shopping Cart
0 Items - ($0.00)
Welcome
Log In
(0)
Shopping Cart
Your Shopping Cart Is Empty.
Electrical & Bulbs
Fasteners & Hardware
Foodservice & Appliances
Furniture & Office
HVAC/R & Fans
Janitorial & Maintenance
Material Handling
Medical & Laboratory Equipment
Metalworking
Motors & Power Transmission
Office & School Supplies
Outdoor & Grounds Maintenance
Packaging & Supplies
Plumbing & Pumps
Pneumatics & Hydraulics
Raw Material & Building Supply
Safety & PPE
Storage & Shelving
Tools & Instruments
Vehicle Maintenance
Workbench & Shop Desks
Foodservice & Appliances
Appliances
Dispensers & Organizers
Food Preparation
Restaurant & Lunchroom Seating
Trucks & Carts
Apparel
(1,146)
Appliances
(1,747)
Appliances: Refrigerators & Freezers
(3,346)
Bar Equipment & Supplies
(1,578)
Catering & Serving
(1,427)
Cleaning Supplies
(2,713)
Coffee, Tea, & Beverage Equipment
(652)
Concession Equipment
(545)
Cookware
(3,250)
Dispensers & Organizers
(504)
Display & Merchandise
(8,268)
Disposable Food Service
(785)
Food Preparation
(4,713)
Food Service Bags
(412)
Food Storage
(2,076)
Food, Snacks, Beverages & Vending Machines
(706)
Ice Machines
(269)
Impact Traffic & Strip Curtain Doors
(724)
Institutional/Health Care Service
(102)
Mats & Runners
(12,364)
Paper Supplies
(165)
Pizza Supplies
(3,137)
Restaurant & Lunchroom Seating
(7,113)
Restaurant & Lunchroom Tables
(3,783)
Shopping Baskets & Carts
(104)
Sinks & Washfountains
(6,064)
Stainless Steel Work Benches
(6,345)
Steam Table
(2,438)
Table Service
(2,701)
Trays
(3,506)
Trucks & Carts
(2,918)
Walk-in Freezers and Refrigerators
(40)
Warewashing
(837)
Wire Shelving
(2,599)
Please Log In to access your account features
Username / Email
Remember me
Password
Forgot your password?
Take control of your purchasing and account management.
Shopping Lists
Did you know you can create multiple shopping lists for easy reordering of products you use regularly?
+
Add A New List
Track Your Order
How To Request A Catalog
Unsubscribe From The Catalog
Rebates
Applying For Credit
Shipping And Returns
Account Management
Assembly Instructions
Problems Using Our Web Site:
If you experience a problem with our website, please contact our Web Support team for immediate assistance.
Phone:
1.888.381.2861
E-mail:
service@globalindustrial.com
Browse
Cookware
(3,250 Items)
Sub Category
Stock Pots
(234)
Remove
20 Qt. Stock Pot, The-Point-Two-Five-Line™ w/ Cover
Remove
Items
20 Qt. Stock Pot, The-Point-Two-Five-Line™ w/ Cover
Home
>
Foodservice & Appliances
>
Cookware
>
Stock Pots
>
Heavy Duty Aluminum Stock Pots
>
20 Qt. Stock Pot, The-Point-Two-Five-Line™ w/ Cover
See all 129 items in product family
20 Qt. Stock Pot, The-Point-Two-Five-Line™ w/ Cover
Sold by:
globalindustrial.com
Availability:
Usually ships in 3 to 6 days
Stock No:
WBB299975
Price: $195.95
Qty:
Product Information
Product Q&A
Write a review for this product.
20 Qt. Stock Pot, The-Point-Two-Five-Line™ w/ Cover
Dent resistant aluminum up to 1/4" wide these heavy duty pots have the strength and durability. Aircraft alloy rivets attach handles.
Product Specifications
DEPTH INCHES
10-5/8
BRAND
Eagleware®
CONSTRUCTION
Aluminum
DESCRIPTION
Stock Pot w/ Cover
PACKAGE QUANTITY
1
GAUGE
2
CAPACITY QUARTS
20
DIAMETER INCHES
12
MANUFACTURER PART NUMBER
EW2520WC
Give Us Your Feedback On This Page
*
Help us continuously improve by reporting any errors or omissions on this page including:
Incorrect or confusing information
Misspellings or bad grammar
Page not loading correctly or generating an error
I did not find what I was looking for
I found this item for a lower price.
Other
Please provide an example of any missing or incorrect information.
*
Price:
*
Website / Store:
*
Comments:
*
Email Address:
*
Verification:
(Type the characters you see below)
If you need immediate assistance, please call
1.888.978.7759
.
8" Fry Pan with Powercoat and Trivent Plain Handle
From $15.75
Help
Contact Us
About Us
Terms & Conditions
Privacy Policy
Shipping & Returns
Employment
W-9 Form
Your Account
Order Status
Retrieve Quote
Shopping Cart
Shopping Lists
Apply For Credit
Catalog Unsubscribe
Site Map
Inventory Clearance
Affiliate Program
Press Releases
Can't Find It
Rebate Center
Limited Warranty Information
Extended Service Plan
Feedback
Marketplace
Material Handling
Storage & Shelving
Workbench & Shop Desks
Packaging & Supplies
Furniture & Office
Foodservice & Appliances
Janitorial & Maintenance
Tools & Instruments
Fasteners & Hardware
Motors & Power Transmission
HVAC/R & Fans
Electrical & Bulbs
Plumbing Supplies
Safety & Medical
Bookmark To:
Global Industrial Canada
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)
Description of Coverage
Replacement Plan
Repair Plan
What products qualify?
Electric, Gas, Battery, Gas or Hydraulic Powered Items plus Office Equipment and Furniture
Electric, Gas, Battery, Gas or Hydraulic Powered Items plus Office Equipment and Furniture
Any dollar limit?
Retail Product Price
Retail Product Price
Any deductibles
No
No
Who pays covered costs?
AMT Service Corp.
AMT Service Corp.
How to get replacement or service?
Call Toll-Free 800-548-1926
Call Toll-Free 800-548-192688
How long for service?
Immediate Replacement Product Fulfillment
Fast at Nationwide Service Center Network
Transferable?
Yes, no cost
Yes, no cost
Renewable?
Yes, on most products
Yes, on most products
What is covered?
Entire Product
100% Parts & Labor
What is not covered?
Misuse, Abuse, Negligence
Misuse, Abuse, Negligence
Is the plan insured?
Fully Insured
Fully Insured
Standard Extended Service Plans
Accidental Damage Coverage
How long are plans?
1 and 2 Years
2 and 3 Years
When does coverage start?
After shortest term of manufacturer's warranty
Begins day one of purchase