Dome Cover-Stir Fry Pan
See all 102 items in product family

Dome Cover-Stir Fry Pan

Item #: WBB208439

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Now with Agion® - nature's antimicrobial built in. Reduce splatters and speed cooking. Constructed from 3004 aluminum. Fits Vollrath® stir fry pan items: 68120, 59950 and 59949. Z-shaped Torogard™ dipped handle allows safe and comfortable use - heat resistant up to 180°F (82°C). Cover can also be used on griddles to finish dishes. 3004 aluminum. Made in the USA. 11" diameter.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER68121
    • DESCRIPTIONStir Fry Domed Cover, 11 Diameter Inches

      >
    • DIAMETER INCHES11
    • CONSTRUCTION3004 Aluminum
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed