Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 60712RS - Clad Fry Pan 12" - Pkg Qty 6
See all 18 items in product family

Carlisle 60712RS - Clad Fry Pan 12" - Pkg Qty 6

Item #: WBB632674

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,323.72 Save up to 38%
$135.95 each

Sold in packages of 6

Price: $815.70
Product Information
Customer Review
Product Q&A
SSAL 2000™ Fry Pan 12"

Features:

  • Finest 18-8 stainless interior is permanently bonded to hard aluminum body to create the ultimate fry pan for any foodservice environment
  • Aluminum body ensures maximum heat transfer throughout the pan; eliminates hot spots and scorching
  • Easy care stainless interior is incredibly durable and will not react with food or discolor sauces; NSF Listed
  • Special rivet design securely attaches handle to pan; bond will not loosen like traditional rivets
  • NSF Listed

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER60712RS
    • DESCRIPTION60712RS - SSAL 2000™ Fry Pan 12 Inches

    • DEPTH INCHES2-1/4
    • DIAMETER INCHES12
    • CONSTRUCTION18-8 Stainless
    • NSFY
    • PACKAGE QUANTITY6 Each/Case Pack
    • TRADEMARKSSAL 2000™
    • GIFT ITEMYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:46