Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Non-Stick Frying Pan, Triple-ply, 2-1/8"H, 11" Diameter

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Stainless Steel Non-Stick Frying Pan, Triple-ply, 2-1/8"H, 11" Diameter

Item #: WBB903413

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $149.00 Save up to 9%
Price: $134.95
Product Information
Product Q&A
Stainless Steel Non-Stick Frying Pan, Triple-ply, 2-1/8"H, 11" Diameter

This 11" Paderno World Cuisine stainless steel non-stick frying pan is part of the stainless steel series. It is induction compatible and comes with the highest professional non-stick quality surface; the professional platinum coating. The traditional stay-cool curved stainless steel handle, affixed with forged stainless steel rivets, ensures a secure grip for tilting and rotating the pan. Gleaming, easy-care cookware, this collection is a brilliant demonstration of stainless steel in all its versatility. It responds to the requirements of the most demanding chefs and satisfies the strictest standards for hygiene. Ready to shine with outstanding ability, this cookware preserves all the natural flavor and quality of each ingredient.

Product Specifications

    • BRANDPaderno World Cuisine
    • MANUFACTURERS PART NUMBER12517-28
    • DESCRIPTION11 Inches Tri Ply Stainless Steel Non Stick Frypan

    • DEPTH INCHES2-1/8
    • DIAMETER INCHES11
    • CONSTRUCTIONStainless Steel
    • LIMITED WARRANTYOne Year
    • PACKAGE QUANTITY1
    • WEIGHT LBS.3.3
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.