10" Fry Natural With Trivent Silicone Handle - Pkg Qty 6
See all 132 items in product family

10" Fry Natural With Trivent Silicone Handle - Pkg Qty 6

Item #: WBB208232

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.50 each

Sold in packages of 6

Price: $123.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. TriVent™ Silicone Handles are rated at 450°F (232°C) for stovetop or oven use. EverTite™ Riveting System offers a Lifetime Limited Warranty against loose rivets. Constructed from heavy-duty impact resistant 3004 aluminum. Durability improved by 250%. 10" diameter. Sold in package quantity of 6. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER67910
    • DESCRIPTIONWear-Ever Fry Pans with Natural Finish and TriVent Silicone Handle, 10 Top Dia.x
    • DEPTH INCHES2-1/8
    • DIAMETER INCHES10
    • CONSTRUCTIONAluminum with Silicone Handle
    • PACKAGE QUANTITY6
    • GIFT ITEMYes
    • TOP DIAMETER INCHES10
    • BOTTOM DIAMETER INCHES7-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!