10" Fry Pan Steelcoat X3 Silicone Handle - Pkg Qty 6
See all 102 items in product family

10" Fry Pan Steelcoat X3 Silicone Handle - Pkg Qty 6

Item #: WBB208320

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$63.95 each

Sold in packages of 6

Price: $383.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Ideal for frying, sauteing or searing. New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. TriVent™ Silicone Handles are rated at 450°F (232°C) for stovetop or oven use-. EverTite™ Riveting System offers a Lifetime Limited Warranty against loose rivets. 3-Ply construction maintains shape under constant commercial use. SteelCoat X3™ non-stick triple layer coating provides unmatched durability and food release. 3004 aluminum core provides even heat on bottom of pan and side walls. 18-0 stainless exterior induction ready. 18-8 stainless steel covers sold separately. 10" diameter. Sold in package quantity of 6. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER69110
    • DESCRIPTIONTribute 3-Ply Fry Pans with Ceramiguard II Non-Stick and Trivent Silicone Handle
    • DEPTH INCHES2-1/8
    • DIAMETER INCHES10
    • CONSTRUCTIONStainless Steel with Silicone Handle
    • PACKAGE QUANTITY6
    • BOTTOM DIAMETER INCHES7-5/8
    • TOP DIAMETER INCHES10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed