Pasta Basket With Gatorgrip Handle
See all 18 items in product family

Pasta Basket With Gatorgrip Handle

Item #: WBB208388

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 41.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Hanging clip for easy draining! . Fits Intrigue® pots and Tribute™ pots. Ideal for use on gas, electric or induction ranges. Holds up to 3 servings (2.5 qt./2.3L). Riveted plated steel handles with GatorGrip® - rated at 450°F (232°C), stay cool to the touch. Hole diameter: 3/16" (0.5 cm). 2-1/2 quart capacity.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER68134
    • DESCRIPTIONStainless Steel Pasta Basket Insert

    • CAPACITY QUARTS2-1/2
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed