Pasta and Vegetable Cooker Perforated Stainless Wedge - Inset Only
See all 18 items in product family

Pasta and Vegetable Cooker Perforated Stainless Wedge - Inset Only

Item #: WBB212115

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $44.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Pasta and Vegetable Cooker Perforated Stainless Wedge - Inset Only

Aluminum pot, steel inserts. Includes 18.5 qt. (17.5 L) 3004 aluminum pot and four perforated 18-8 stainless steel inserts. Inserts (3 qt. / 2.9L) hold up to 3 servings of pasta. Perfect for blanching vegetables. Hanging clip for easy draining. Inserts: Riveted plated steel handles with GatorGrip® - rated at 450°F (232°C) stay cool to the touch. Pot: Welded handles for easy clean-up and durability. Hole diameter: 3/16" (0.5 cm).

Product Specifications

    • BRANDVollrath
    • MANUFACTURERS PART NUMBER68130
    • DESCRIPTIONWear-Ever® Pasta Inset

    • CAPACITY QUARTS3
    • CONSTRUCTIONAluminum
    • PACKAGE QUANTITY1
    • GIFT ITEMYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed