Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 60345 - Roast Pan, 26 Quart, 24" x 18" x 4-1/2", (Use As Base), Aluminum - Pkg Qty 2
See all 47 items in product family

Carlisle 60345 - Roast Pan, 26 Quart, 24" x 18" x 4-1/2", (Use As Base), Aluminum - Pkg Qty 2

Item #: WBB632418

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $387.78 Save up to 44%
$108.95 each

Sold in packages of 2

Price: $217.90
Product Information
Customer Review
Product Q&A
26 Qt.. Roast Pan, 24" x 18" x 4.5" - Aluminum, Use As Base

Features:

  • 16 Guage Aluminum
  • Pans feature seamless drawn sanitary open bead
  • Full size pans fit standard bakers racks
  • Covers and bases can also be Used individually as open roasters
  • Heavy weight roasters are made of hard 3003 aluminum alloy for superior heat transfer
  • Heavy-duty welded handles
  • NSF Listed

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER60345
    • DESCRIPTIONRoast Pan
    • WIDTH INCHES24
    • DEPTH INCHES4-1/2
    • HEIGHT INCHES--
    • NSFY
    • LENGTH INCHES18
    • COLORAluminum
    • CASE QUANTITY2
    • MATERIAL3003 Aluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed