Tribute® Saucier with TriVent™ Silicone Handle 2 Qt.
See all 66 items in product family

Tribute® Saucier with TriVent™ Silicone Handle 2 Qt.

Item #: WBB212158

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 75.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Tribute® Saucier with TriVent™ Silicone Handle 2 Qt.

Made of 18-8 (EU 18-10) stainless steel construction with silicone handle for easy cleanup and long lasting durability. New Trivent™ handle with unique ergonomic design reduces stress and fatigue. Vented handle reduces heat transfer from pan to handle, maximizing operator comfort. TriVent™ silicone handles are rated at 450° F (232° C) for stovetop or oven use. EverTite™ riveting system offers Lifetime Limited Warranty against loose rivets. 3-Ply construction maintains shape under constant commercial use. 18-8 stainless interior does not affect colors and flavor of food. 3004 aluminum core provides even heat on bottom of pan and side walls. 18-0 stainless exterior induction ready. 18-8 stainless steel covers sold separately. Capacity is 2 quarts. Diameter is 8". Package quantity is 1. Lifetime Limited Warranty.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER77791
    • DEPTH INCHES2-3/8
    • DIAMETER INCHES8
    • CAPACITY QUARTS2
    • CONSTRUCTIONAluminum / Stainless Steel
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed