3 Qt (10") Saute Pan With Black Handle - Pkg Qty 2
See all 34 items in product family

3 Qt (10") Saute Pan With Black Handle - Pkg Qty 2

Item #: WBB208178

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$39.95 each

Sold in packages of 2

Price: $79.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. TriVent™ Silicone Handles are rated at 450°F (232°C) for stovetop or oven use. Standard gauge impact-resistant energy-efficient 3004 aluminum. Heat is spread evenly along base and sidewalls. Double-thick rims remain round for a better cover fit. Double-thick bottoms help resist denting. Beadless rims for easy cleaning. Ideal for sautéing, stir-frying, and browning. Tall side minimizes spattering versus a fry pan. Made in U.S.A. NSF Certified. Cover not included. 10" diameter. 3 quart capacity. Sold in package quantity of 2. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER67733
    • DESCRIPTIONWear-Ever® Aluminum Saute Pan with TriVent® Handle

    • DEPTH INCHES2-3/8
    • DIAMETER INCHES10
    • CAPACITY QUARTS3
    • CONSTRUCTIONAluminum with Silicone Handle
    • PACKAGE QUANTITY2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!