7.5 Qt(14")Saute Pan With Plain Handle - Pkg Qty 2
See all 34 items in product family

7.5 Qt(14")Saute Pan With Plain Handle - Pkg Qty 2

Item #: WBB208177

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$48.95 each

Sold in packages of 2

Price: $97.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. TriVent™ Silicone Handles are rated at 450°F (232°C) for stovetop or oven use. Standard gauge impact-resistant energy-efficient 3004 aluminum. Heat is spread evenly along base and sidewalls. Double-thick rims remain round for a better cover fit. Double-thick bottoms help resist denting. Beadless rims for easy cleaning. Ideal for sautéing, stir-frying, and browning. Tall side minimizes spattering versus a fry pan. Made in U.S.A. NSF Certified. Cover not included. 14" diameter. 7-1/2 quart capacity. Sold in package quantity of 2. Priced each.

Product Specifications

    • BRANDVollrath
    • MANUFACTURERS PART NUMBER67137
    • DESCRIPTIONWear-Ever® Aluminum Saute Pan with TriVent® Handle

    • DEPTH INCHES2-7/8
    • DIAMETER INCHES14
    • CAPACITY QUARTS7-1/2
    • CONSTRUCTIONAluminum
    • PACKAGE QUANTITY2
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
54.204.130.94:66