Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dispensers & Organizers


(504 Items)
Sub Category
Cup, Lid, Condiment Dispensers (227)
Remove
Dispense-Rite® Surface-Mount 3 Section Lid Dispenser
Remove

      Items
Dispense-Rite® Surface-Mount 3 Section Lid Dispenser Dispense-Rite® Surface-Mount 3 Section Lid Dispenser


Dispense-Rite® Surface-Mount 3 Section Lid Dispenser
Dispense-Rite® Surface-Mount 3 Section Lid Dispenser
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB258235
List Price $77.00    Save 33%
Price: $51.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This three section stainless steel lid dispenser mounts to a wall or surface or they can be used with a countertop stand. Maximum lid rim diameter is 4-3/4". Dispensers is shipped with two sets of stainless steel mounting brackets and hardware. 4-3/4" Diameter x 25-1/2"H overall.

Product Specifications
HEIGHT INCHES 25-1/2
DEPTH INCHES --
WIDTH INCHES --
BRAND Dispense-Rite®
MANUFACTURER PART NUMBER TLD-3-3
DESCRIPTION Surface-Mount Lid Dispenser
LIMITED WARRANTY 1 Yr Limited Manufacturers
RIM/LID DIAMETER 4-3/4"
CUP/LID SIZE 12 to 44 oz.
CONSTRUCTION Stainless Steel
DISPENSER QUANTITY 3
PACKAGE QUANTITY 1
COLOR FINISH Stainless Steel
DIAMETER INCHES 4-3/4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Dispense-Rite® Countertop Lid, Straw & Condiment Organizer - Narrow, Black

Dispense-Rite® Countertop Lid, Straw & Condiment Organizer - Narrow, Black

From $103.95
select
Qty: Add to Cart
Lift & Lock Tab Travel Lid, For Slox8j, White, 2,000/Carton

Lift & Lock Tab Travel Lid, For Slox8j, White, 2,000/Carton

From $58.95
select
Qty: Add to Cart
Dispense-Rite® Tabletop Low Fold Napkin Dispenser - 2 Sided

Dispense-Rite® Tabletop Low Fold Napkin Dispenser - 2 Sided

From $27.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)