Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dispensers & Organizers


(504 Items)
Sub Category
Cup, Lid, Condiment Dispensers (227)
Remove
Dispense-Rite® Verticle 3 Cup Black Dispense Cabinet w/Organizers
Remove

      Items
Dispense-Rite® Verticle 3 Cup Black Dispense Cabinet w/Organizers Dispense-Rite® Verticle 3 Cup Black Dispense Cabinet w/Organizers


Dispense-Rite® Verticle 3 Cup Black Dispense Cabinet w/Organizers
Dispense-Rite® Verticle 3 Cup Black Dispense Cabinet w/Organizers
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB258333
List Price $790.00    Save 34%
Price: $523.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This Countertop Combination Cup Dispensing Cabinet features stainless steel adjustable cup dispensers and include built-in storage for lids and straws. Cabinets dispense a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3" - 4-5/8". Straw compartment accommodates standard and jumbo length straws. Dispensers feature matching high gloss black ring bezels and a quick-release mounting bracket. 11"W x 23"D x 32-1/4"H overall.

Product Specifications
DEPTH INCHES 23
HEIGHT INCHES 32-1/4
DIAMETER INCHES --
DISPENSING TYPE Adjustment Clip
WIDTH INCHES 11
MANUFACTURER PART NUMBER CTC-M-3BT
BRAND Dispense-Rite®
DESCRIPTION Verticle Dispense Cabinet w/Organizers
LIMITED WARRANTY 1 Yr Limited Manufacturers
RIM/LID DIAMETER 3" - 4-5/8"
CUP/LID SIZE 8 to 44 oz.
CONSTRUCTION Polystyrene
COLOR FINISH Black
DISPENSER QUANTITY 3
PACKAGE QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lift & Lock Tab Travel Lid, For Slox8j, White, 2,000/Carton

Lift & Lock Tab Travel Lid, For Slox8j, White, 2,000/Carton

From $58.95
select
Qty: Add to Cart
Dispense-Rite® Countertop Lid, Straw & Condiment Organizer - Narrow, Black

Dispense-Rite® Countertop Lid, Straw & Condiment Organizer - Narrow, Black

From $103.95
select
Qty: Add to Cart
Dispense-Rite® Tabletop Low Fold Napkin Dispenser - 2 Sided

Dispense-Rite® Tabletop Low Fold Napkin Dispenser - 2 Sided

From $27.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)