Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pull-Type Foam Cup Dispenser, 46 oz.
See all 105 items in product family

Pull-Type Foam Cup Dispenser, 46 oz.

Item #: WBB378676

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 62.95
Product Information
Customer Review
Product Q&A
Pull-Type Foam Cup Dispenser

Pull–Type Foam Beverage Cup dispensers are ideal for almost any application where it is necessary to dispense foam cups easily and safely. These self–adjusting dispensers eliminate the damage normally associated with foam cup dispensing.

  • Variety of dispensers accommodating a range of 4–46oz (120–1360ml) cups, with rim diameters ranging from 2 3/4" to 4 7/8" (70–123mm).
  • Dispensers fit on dispenser stand.
  • Dispenser is top–loaded and gravity fed.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURER PART NUMBERC4500PF
    • MANUFACTURERS PART NUMBERC4500PF
    • DESCRIPTIONPull-Type Foam Beverage Cup Dispensers

    • TYPEPull-Type Beverage Cup Dispensers
    • RIM/LID DIAMETER3-7/8 - 4-7/8"
    • TUBE LENGTH "23-1/2
    • CUP/LID SIZE32-46 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!