Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pull-Type Paper Cup Dispenser, 24 oz.
See all 105 items in product family

Pull-Type Paper Cup Dispenser, 24 oz.

Item #: WBB378568

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95
Product Information
Customer Review
Product Q&A
Pull-Type Paper Cup Dispenser

Pull–Type Beverage Cup dispensers are ideal for almost any application where it is necessary to dispense paper or plastic cups easily and efficiently. This self–adjusting dispenser is the simple and economic solution for cup dispensing.

  • Available in two sizes to accommodate 4–24oz (120–710ml) paper or plastic cups, with rim diameters from 2 1/2" to 3 7/8" (64–98mm).
  • Wall mount for easy installation.
  • Dispenser is top–loaded and gravity fed.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURER PART NUMBERC4410PRD
    • MANUFACTURERS PART NUMBERC4410PRD
    • DESCRIPTIONPull-Type Paper/Plastic Beverage Cup Dispensers

    • TYPEPull-Type, Beverage Cup Dispensers
    • TUBE LENGTH "23-1/2
    • RIM/LID DIAMETER3-3/8 - 3-7/8"
    • CUP/LID SIZE12-24 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!