Pull-Type Wall Mounted Large Water Cup Dispenser, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Pull-Type Wall Mounted Large Water Cup Dispenser, Stainless Steel

Item #: WBB29362

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $44.79 ea.
2+ $41.28 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

Foodservice Cup Dispensers -- Pull-Type Beverage Cup - Stainless Steel

These Pull-Type Beverage Cup dispensers combine stainless steel quality with universal dispensing of any type of disposable cup. The patented adjustable dispensing collar adjusts to any cup size or material. • Accommodate 12–24oz (350-710ml) cups, with rim diameters from 2-3/4” to 3-7/8” (70-98mm). • Included brackets allow for either wall or dispenser stand mounting. • Dispenser is top-loaded and gravity fed. Construction: 26-gauge 304 stainless

Product Specifications

    • BRANDSan jamar
    • MANUFACTURERS PART NUMBERSjmc3400p
    • DESCRIPTIONLarge water cup dispenser with removable cap
    • DIAMETER INCHES3-7/8
    • HEIGHT INCHES23-1/2
    • COLOR FINISHStainless steel
    • CONSTRUCTIONStainless steel
    • FOR USE WITH12 to 24 oz. Cups
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
54.211.179.232:25