Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Small Pull-Type Water Cup w/Throat, Clear - Pkg Qty 12
See all 105 items in product family

Small Pull-Type Water Cup w/Throat, Clear - Pkg Qty 12

Item #: WBB378451

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$12.75 each

Sold in packages of 12

Price: $153.00
Product Information
Customer Review
Product Q&A
Accessories
Small Pull-Type Water Cup w/Throat

All the advantages of the standard small pull–type cup dispenser, with a durable throat that hides dispensing clips and provides a high–image look.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURER PART NUMBERC4180CL
    • MANUFACTURERS PART NUMBERC4180CL
    • DESCRIPTIONSmall Pull-Type Water Cup Dispensers with Throat, Clear

    • TYPEPull-Type Water Cup Dispensers with Throat
    • COLOR FINISHClear
    • TUBE LENGTH "16
    • CUP/LID SIZE3-5 oz.

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Water cup dispenser

Your review: Very good product - installed easily, sturdy, attractive. The only bummer is that the shipping was as much as the unit itself.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!