Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Small Pull-Type Water Cup w/Throat, Arctic Blue - Pkg Qty 12
See all 105 items in product family

Small Pull-Type Water Cup w/Throat, Arctic Blue - Pkg Qty 12

Item #: WBB378539

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.25 each

Sold in packages of 12

Price: $159.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Small Pull-Type Water Cup w/Throat

All the advantages of the standard small pull–type cup dispenser, with a durable throat that hides dispensing clips and provides a high–image look.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURER PART NUMBERC4180TBL
    • MANUFACTURERS PART NUMBERC4180TBL
    • DESCRIPTIONSmall Pull-Type Water Cup Dispensers with Throat, Arctic Blue

    • TYPEPull-Type Water Cup Dispensers
    • COLOR FINISHArctic Blue
    • CUP/LID SIZE3 - 5 oz.
    • TUBE LENGTH "16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!