Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Surface Mount (Elevator) Beverage Cup, 10 oz. Horizontal
See all 105 items in product family

Surface Mount (Elevator) Beverage Cup, 10 oz. Horizontal

Item #: WBB378560

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 58.95
Product Information
Customer Review
Product Q&A
Surface Mount (Elevator) Beverage Cup

The Surface Mount (Elevator) Beverage Cup Dispenser is ideal for under the counter, wall mount or even end cap applications. The patented adjustable collar easily conforms to each cup size, ensuring optimal dispensing without damage to cups. Surface mount design can be mounted in either horizonally, vertically or at a 45ยบ position with different springs for each type of application.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURER PART NUMBERC3200EH
    • MANUFACTURERS PART NUMBERC3200EH
    • DESCRIPTIONStainless Steel Surface-Mount Beverage Cup Dispensers

    • TYPEBeverage Cup Dispensers
    • TUBE LENGTH "23-1/2
    • CUP/LID SIZE6-10 oz.
    • RIM/LID DIAMETER2-7/32" - 3-3/16"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!