Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
San Jamar L2100 - Lid Organizer, 11"H x 12-1/2"W x 16-1/2"D
See all 16 items in product family

San Jamar L2100 - Lid Organizer, 11"H x 12-1/2"W x 16-1/2"D

Item #: WBB378504

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 131.95
Product Information
Customer Review
Product Q&A
San Jamar L2100 - Lid Organizer, 11"H x 12-1/2"W x 16-1/2"D

Lid Organizers offer a countertop alternative to San Jamar's Lid Dispensers. Organizers have three rows for lids and one row for straws, stirrers or condiment packets.

  • Keep lids organized and easily accessible for customer use.
  • Countertop design allows you to move organizer to accommodate changing needs.
  • Available in 2 sizes to accommodate lid sizes ranging from 6–46oz (180–1360ml).
  • Narrow organizer fits on top of Cup Dispenser Box Systems.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURER PART NUMBERL2100
    • MANUFACTURERS PART NUMBERL2100
    • DESCRIPTIONL2100 - Lid Organizers 11 Inches x 12-½ Inches x 16-½ Inches (279 x 318 x 419 mm
    • WIDTH INCHES12-1/2
    • DEPTH INCHES16-1/2
    • HEIGHT INCHES11
    • COLOR FINISHStainless / Black

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!