Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft SD3511 - Straw Dispenser 3-1/2 x 10-3/4 Clear Plastic, Removable Metal Dispenser
See all 33 items in product family

American Metalcraft SD3511 - Straw Dispenser 3-1/2 x 10-3/4 Clear Plastic, Removable Metal Dispenser

Item #: WBB551811

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($110.00)

Price: $13.75
Product Information
Customer Review
Product Q&A
Straw Dispenser, 3.5X10.75, Clear Plastic Holder, Removable Metal Dispenser

Straw Dispenser, Clear plastic holder with removable metal dispenser, 3-1/2" x 10-3/4" (8.9 x 27.3 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURERS PART NUMBERSD3511
    • DESCRIPTIONStraw Dispenser
    • DIAMETER INCHES3-5/8
    • WIDTH INCHES3-5/8
    • DEPTH INCHES3-5/8
    • HEIGHT INCHES10-5/8
    • COLOR FINISHClear
    • CONSTRUCTIONSteel/Brass Knob

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!