Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Countertop Napkin Dispensers, 5-1/2 h x 7-5/8 w x 11 d, Clear Face, Chrome Body
See all 26 items in product family

Countertop Napkin Dispensers, 5-1/2 h x 7-5/8 w x 11 d, Clear Face, Chrome Body

Item #: WBB378653

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 55.95
Product Information
Customer Review
Product Q&A
Countertop Napkin Dispensers

Countertop Napkin Dispensers are available in a variety of attractive, two–tone finishes to complement any design d┬┐ecor. Countertop Napkin Dispensers can be used in a wide variety of environments and moved to meet changing demands.

  • Patented face eliminates napkin waste by dispensing napkins one–at–a–time.
  • Clear face allows you to display napkin logos.
  • Available in two different models for either Fullfold or Sidefold napkins.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERH3001CLXC
    • STYLEFull Fold
    • WIDTH INCHES 7-5/8
    • DEPTH INCHES11
    • HEIGHT INCHES5-1/2
    • COLOR FINISHClear Face, Chrome Body
    • CAPACITY300

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!