Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Table-Top Napkin Dispensers, 5-1/2 h x 3-3/4 w x 4 d, Black
See all 22 items in product family

Table-Top Napkin Dispensers, 5-1/2 h x 3-3/4 w x 4 d, Black

Item #: WBB378724

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.00
Product Information
Customer Review
Product Q&A
Table-Top Napkin Dispensers

Table–Top Napkin dispensers are designed to deliver a professional image to patrons and provide easy access to napkins at each table.

  • Available in four different models – Tallfold, Fullfold, Lowfold and Minifold.
  • Two–sided dispensing for easy accessibility.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERH985BK
    • STYLELowfold
    • WIDTH INCHES3-3/4
    • DEPTH INCHES4
    • HEIGHT INCHES5-1/2
    • COLOR FINISHBlack
    • CAPACITY150

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!