Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Venue™ Wall Model, 15-3/4 h x 8 w x 7-3/4 d, Clear Interfold
See all 26 items in product family

Venue™ Wall Model, 15-3/4 h x 8 w x 7-3/4 d, Clear Interfold

Item #: WBB378497

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 36.95
Product Information
Customer Review
Product Q&A
Venue™ Wall Model

Napkin dispensing that combines attractive design with versatility for any venue. Featuring the patented Present® System, Venue™ offers smooth, precise dispensing while offering up to 50% increased capacity. Transparent cover and faces help monitor napkin levels, and 3 innovative face designs offer versatility for different napkins and operations.

  • Unique wall mount design saves valuable counter space while providing quick and easy access to napkins.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERH5003PCL
    • STYLEWall Model
    • WIDTH INCHES8
    • DEPTH INCHES 7-3/4
    • HEIGHT INCHES15-3/4
    • COLOR FINISHClear
    • CAPACITY600

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!