Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
11 Quart 18/8 Stainless Steel Punch Bowl
See all 6 items in product family

11 Quart 18/8 Stainless Steel Punch Bowl

Item #: WBB214301

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $102.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
11 Quart 18/8 Stainless Steel Punch Bowl

The ideal high-class server for punch, salads, fresh fruit, and pasta. Stainless steel. Mirror-finished outside and top rim. Satin-finished interior for longer life. Ideal for punch, salads, fresh fruit or pasta. 11 quart capacity.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER82144
    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES8-1/2
    • SHAPERound
    • CONSTRUCTIONStainless Steel
    • STYLEMulti Purpose
    • DIAMETER INCHES15-19/32
    • PACKAGE QUANTITY1
    • CAPACITY QUARTS11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.111.118:64