Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
13" Double Wall Fruit Platter
See all 6 items in product family

13" Double Wall Fruit Platter

Item #: WBB214154

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $49.95
Product Information
Customer Review
Product Q&A
Accessories
13" Double Wall Fruit Platter

A unique shape for contemporary service. Double wall construction provides insulation to maintain proper food temperature - hot or cold. Will not sweat. Requires no preheating or chilling. Heavy gauge stainless steel will not affect taste or color of food. Top edge and exterior are mirror finish for an upscale look. Satin finish interior hides scratches and wear. 1.7 quart capacity.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER46581
    • LENGTH INCHES--
    • WIDTH INCHES--
    • DEPTH INCHES2
    • SHAPEConical
    • CONSTRUCTIONStainless Steel
    • CAPACITY QUARTS1.7
    • DIAMETER INCHES13
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.133:25