Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Angled Double Wall Bowl 1.9 Qt - Pkg Qty 6
See all 9 items in product family

Angled Double Wall Bowl 1.9 Qt - Pkg Qty 6

Item #: WBB214409

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$43.95 each

Sold in packages of 6

Price: $263.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Angled Double Wall Bowl 1.9 Qt

Double wall construction provides insulation to help proper food temperature - hot or cold. Will not sweat. Requires no preheating or chilling. Angled design creates elegant presentation that features the food product and provides easy access. Heavy gauge stainless steel will not affect taste or color of food. Mirror-finish exterior for an upscale look. Satin-finished interior hides scratches and wear. 1.9 quart capacity. Sold in package quantity of 6. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER47651
    • LENGTH INCHES--
    • WIDTH INCHES--
    • DEPTH INCHES9-1/2
    • SHAPEAngled
    • CONSTRUCTIONStainless Steel
    • CAPACITY QUARTS1.9
    • DIAMETER INCHES6-13/16
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed