Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6-3/4" False Bottom For Double Wall Beehive Bowl 6.9 Qt - Pkg Qty 6
See all 4 items in product family

6-3/4" False Bottom For Double Wall Beehive Bowl 6.9 Qt - Pkg Qty 6

Item #: WBB214245

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.40 each

Sold in packages of 6

Price: $44.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
6-3/4" False Bottom for Double Wall Beehive Bowl 6.9 Qt

NSF Certified. Dome design drains liquid away from food product. Finger hole for easy removal. Satin-finished stainless steel. Sold in package quantity of 6. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER46615
    • DEPTH INCHES13/16
    • CONSTRUCTIONStainless Steel
    • DIAMETER INCHES6-3/4
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed