Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Octagonal Bowl - No Base 4.0 Qt - Pkg Qty 6
See all 3 items in product family

Octagonal Bowl - No Base 4.0 Qt - Pkg Qty 6

Item #: WBB214155

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$44.95 each

Sold in packages of 6

Price: $ 269.70
Product Information
Product Q&A
Accessories
Octagonal Bowl - No Base 4.0 Qt

Pedestal models provide elevation to create a more exciting presentation . Heavy gauge stainless steel will not affect taste or color of food. Mirror-finished exterior for an upscale look. Satin-finished interior hides scratching and wear. Dishwasher safe. NSF certified. 3.8 quart capacity. Sold in package quantity of 6. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER47661
    • LENGTH INCHES--
    • WIDTH INCHES--
    • DEPTH INCHES3-15/16
    • HEIGHT INCHES3-15/16
    • SHAPEOctagonal
    • CONSTRUCTIONStainless Steel
    • CAPACITY QUARTS3.8
    • PACKAGE QUANTITY6
    • DIAMETER INCHES10-5/8

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed