Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Round Tray/Cover For 10.1 Qt Bowl - Pkg Qty 3
See all 5 items in product family

Round Tray/Cover For 10.1 Qt Bowl - Pkg Qty 3

Item #: WBB214277

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$43.95 each

Sold in packages of 3

Price: $131.85

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Round Tray/Cover for 10.1 Qt Bowl

Expand your serving options with a minimal investment. 18-8 stainless steel. Combination satin/mirror finish for beautiful food presentations. Innovative way to display trayed foods while keeping them cold. Tray can be used as cover for double wall bowl or as a stand-alone display item. Sold in package quantity of 3. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER82009
    • CONSTRUCTIONStainless Steel
    • DIAMETER INCHES13-3/4
    • PACKAGE QUANTITY3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:21