Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Double Wall Bowl 6.9 Qt - Pkg Qty 3
See all 66 items in product family

Stainless Steel Double Wall Bowl 6.9 Qt - Pkg Qty 3

Item #: WBB214249

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$62.95 each

Sold in packages of 3

Price: $188.85

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Stainless Steel Double Wall Bowl 6.9 Qt

Beautiful bowls with knockout presentation possibilities. Double wall construction provides insulation to maintain proper food temperature - hot or cold. Dishwasher safe. Will not sweat. Requires no preheating or chilling. Heavy-gauge stainless steel will not affect taste or color of food. 6.9 quart capacity. Sold in package quantity of 3. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER46668
    • LENGTH INCHES--
    • WIDTH INCHES--
    • DEPTH INCHES6-1/2
    • SHAPERing
    • CONSTRUCTIONStainless Steel
    • DIAMETER INCHES11-13/16
    • CAPACITY QUARTS6.9
    • STYLEDouble Wall
    • PACKAGE QUANTITY3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed