Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Double Wall Oval Bowl 1.8 Qt - Pkg Qty 6
See all 3 items in product family

Stainless Steel Double Wall Oval Bowl 1.8 Qt - Pkg Qty 6

Item #: WBB214502

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$29.95 each

Sold in packages of 6

Price: $179.70
Product Information
Customer Review
Product Q&A
Accessories
Stainless Steel Double Wall Oval Bowl 1.8 Qt

Mirror finish exterior for an upscale look. Double wall construction provides insulation to maintain proper food temperature - hot or cold. Will not sweat. Requires no preheating or chilling. Heavy Gauge stainless steel will not affect taste or color of food. Satin finish interior hides scratches and wear. 1.8 quart capacity. Sold in package quantity of 6. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER47653
    • LENGTH INCHES8-9/16
    • WIDTH INCHES6-3/8
    • DEPTH INCHES9-3/8
    • SHAPEOval
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY6
    • DIAMETER INCHES--
    • CAPACITY QUARTS1.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.95.166:68