Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Round Bowl with Handles 1 Qt
See all 24 items in product family

Stainless Steel Round Bowl with Handles 1 Qt

Item #: WBB214297

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $20.50
Product Information
Customer Review
Product Q&A
Accessories
Stainless Steel Round Bowl with Handles 1 Qt

Mirror finished for a more formal look. Heavy-gauge mirror-finished stainless steel - resistant to corrosion, pitting and rusting. Permanently welded stainless steel handles. Ideal for use with sauces, salads, main dishes, bread or fruit. Great on a tabletop or buffet. 1 quart capacity.

Product Specifications

    • BRANDVollrath
    • MANUFACTURERS PART NUMBER46625
    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES2-3/4
    • SHAPERound
    • CONSTRUCTIONStainless Steel
    • CAPACITY QUARTS1
    • PACKAGE QUANTITY1
    • STYLEWith Handles
    • DIAMETER INCHES6-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed