Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trumpet Shape Bowl 3.4 Qt - Pkg Qty 4

Trumpet Shape Bowl 3.4 Qt - Pkg Qty 4

Item #: WBB214158

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$44.95 each

Sold in packages of 4

Price: $179.80
Product Information
Customer Review
Product Q&A
Accessories
Trumpet Shape Bowl 3.4 Qt

Mirror finished exterior and inside rim for an upscale look. Double wall construction provides insulation to maintain proper food temperature - hot or cold. Will not sweat. Requires no preheating or chilling. Heavy gauge stainless steel will not affect taste or color of food. Satin finish interior hides scratches and wear. 3.4 quart capacity. Sold in package quantity of 4. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER47664
    • LENGTH INCHES--
    • WIDTH INCHES--
    • DEPTH INCHES5-1/2
    • SHAPETrumpet
    • CONSTRUCTIONStainless Steel
    • CAPACITY QUARTS3.4
    • DIAMETER INCHES9-5/8
    • PACKAGE QUANTITY4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!