Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft CBB606 - Prestige Dish, 19-3/4 x 5-1/4 x 2-1/2, Sectional, (3) Divider, Ceramic
See all 51 items in product family

American Metalcraft CBB606 - Prestige Dish, 19-3/4 x 5-1/4 x 2-1/2, Sectional, (3) Divider, Ceramic

Item #: WBB550370

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($86.00)

Price: $21.50
Product Information
Product Q&A
Prestige™ Dish, 19.75X5.25X2.5, Sectional, (3) Divider, Wavy, Ceramic

Ceramic Sectional Dishes the Prestige collection of serving dishes, bowls, plates and platters are dishwasher safe and lead free. Use them individually or together. Many work with our IronworksTM stands. Serve s'much more than s'mores with these fabulous 2 and 3 section wavy dishes. The generous bowls creatively present anything from appetizers to sides to desserts. 3 Divider 19-3/4" L x 5-1/4" W x 2-1/2" H (50.2 x 13.3 x 6.4 cm)

Product Specifications

    • BRANDAmerican Metal Craft Prestige
    • MANUFACTURERS PART NUMBERCBB606
    • LENGTH INCHES19-3/4
    • WIDTH INCHES5-1/4
    • HEIGHT INCHES2.50
    • COLORWhite
    • CONSTRUCTIONCeramic
    • CAPACITY--
    • STYLE3 Sections
    • DIAMETER INCHES--

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.