Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Server Complete Insulated Mini Bar, w/ (3) 1/9-Size Jar, Lids & Ladles
See all 4 items in product family

Server Complete Insulated Mini Bar, w/ (3) 1/9-Size Jar, Lids & Ladles

Item #: WB242818

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 179.95
Product Information
Customer Review
Product Q&A
Accessories
Server Complete Insulated Mini Bar, w/ (3) 1/9-Size Jar, Lids & Ladles

This insulated bar combo includes (3) 1/9-size plastic jars, 6" (15.2 cm) deep with stainless steel hinged lids and 1 oz (30 mL) ladles (#242801). The brushed finish base reduces the visibility of fingerprints and may be cooled with (2) Eutectic Ice Pack (#242803) or ice. Ice pack is sold separately. Black knobs are standard.



Product Specifications

    • BRANDServer Products
    • TYPEInsulated Mini Bar
    • WIDTH INCHES14-1/32
    • DEPTH INCHES8-1/4
    • HEIGHT INCHES9-7/16
    • CAPACITY(3) 1/9-Size Jar
    • MANUFACTURER'S WARRANTY 2-Year Parts & Labor
    • WEIGHT LBS10
    • APPROVALNSF
    • INCLUDESLids & Ladles

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!